Zoro Homepage

Spiral Flute Tap, 2"-8, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302502401

  • Zoro # G9277362


product price: $1,221.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302502401
Zoro #
G9277362
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2"-8
Thread Length
3-9/16"
Shank Dia.
1.644"
Tap Dimension Type
Inch
Tap Size
2"
Overall Length
225.00mm
Drill Bit Size
1.8701 in, 1.8782 in, 1.8863 in, 1.8945 in, 1.9026 in
65% Thread Drill Size
1.8945 in
75% Thread Drill Size
1.8782
Square Size
1.2330 in
Shank Length
4 27/32 in
Thread Size
2"-8
Tap Length Standard
DIN
Size
2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13025
Extended Neck
Yes
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Class of Fit
2B
Thread Standard
UNC
Helix Angle
45 Degrees
Threads per Inch
8
Material Grade - Machining
13025
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
Thread Limit
2B
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Number of Pieces
1
List Number
13025

Description

Spiral Flute Tap, Thread Size 2 In.-8, UNC, Overall Length 8 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.8782, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.