Zoro Homepage

Spiral Flute Tap, 2"-8, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 2249101

  • Zoro # G9275892


product price: $933.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2249101
Zoro #
G9275892
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2"-8
Tap Size
2"
Thread Length
3-9/16"
Tap Dimension Type
Inch
Shank Dia.
1.644"
Overall Length
225.00mm
Square Size
1.2330 in
65% Thread Drill Size
1.8945 in
Tap Length Standard
DIN
Drill Bit Size
1.8701 in, 1.8782 in, 1.8863 in, 1.8945 in, 1.9026 in
75% Thread Drill Size
1.8782
Thread Size
2"-8
Shank Length
3 29/32 in
Size
2
Pitch Diameter Limit
Not Rated

Description

Spiral Flute Tap, Thread Size 2 In.-8, 8UN, Overall Length 8 27/32 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 25/32 in, 75 Percent Thread Drill Size 1.8782, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.