Zoro Homepage

Spiral Flute Tap, 2"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1302402401

  • Zoro # G9276687


product price: $1,300.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302402401
Zoro #
G9276687
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2"-8
Thread Length
3-9/16"
Tap Dimension Type
Inch
Tap Size
2"
Shank Dia.
1.644"
Overall Length
225.00mm
75% Thread Drill Size
1.8782
Square Size
1.2330 in
Tap Length Standard
DIN
65% Thread Drill Size
1.8945 in
Drill Bit Size
1.8701 in, 1.8782 in, 1.8863 in, 1.8945 in, 1.9026 in
Thread Size
2"-8
Shank Length
4 27/32 in
Size
2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Series
13024
Cutting Direction - Machining
Right Hand
Material Grade - Machining
13024
Shank Type - Machining
Straight
Threads per Inch
8
Thread Standard
UNC
Helix Angle
15 Degrees
Primary Material Application ISO Code
K, P
Class of Fit
2B
Extended Neck
Yes
Coolant Fed
Coolant Through
Measurement System
Fractional Inch
Thread Limit
2B
Secondary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
M
Primary Material Application
Cast Iron, Steel
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 2 In.-8, UNC, Overall Length 8 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.8782, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.