Shop OSG
See all product information
Create Account
SPIRAL FLUTE Tap, 3 13/16 in, 5/8"-18
- Mfr # 1705101
- Zoro # G022833881
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Thread Length
47/64 in
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
15 Degrees
Tap Finish
Black Oxide
Secondary Material Application
Nickel, Titanium, Tool and Die Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1705101
- Zoro #
- G022833881
- UPC #
- -
- Country of Origin
- Brazil
- Primary Material Application
- Hardened Steel, Stainless Steel, Steel
- Helix Angle
- 15 Degrees
- Tap Finish
- Black Oxide
- Secondary Material Application
- Nickel, Titanium, Tool and Die Steel
- Tap Material
- Powdered Metal
- Primary Material Application ISO Code
- H, M, P
- Item
- SPIRAL FLUTE Tap
- List Number
- 313
- Thread Limit
- H5
- Thread Direction
- Right Hand
- Thread Standard
- UNF
- Tap Application
- Blind Hole
- Tap Style
- Spiral Flute
- Number of Flutes
- 4
- Secondary Material Application ISO Code
- H, M, P, S
- Class of Fit
- 2B-3B
- Shank Type
- Square
Description
SPIRAL FLUTE Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 13/16 in, Powdered Metal, Black Oxide, Thread Length 47/64 in, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.