Shop OSG
See all product information
Create Account
SPIRAL FLUTE Tap, 3 15/16 in, 3/8"-16
- Mfr # 1660500700
- Zoro # G822833777
product price:Â
$
199.81
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Aluminum, Cast Iron
Square Width
0.286 in
Thread Limit
H5
Tap Material
Carbide
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1660500700
- Zoro #
- G822833777
- UPC #
- -
- Country of Origin
- Japan
- Primary Material Application
- Aluminum, Cast Iron
- Thread Limit
- H5
- Tap Material
- Carbide
- Item
- SPIRAL FLUTE Tap
- Tap Style
- Spiral Flute
- Tap Finish
- Bright (Uncoated)
- Thread Direction
- Right Hand
- Class of Fit
- 2B-3B
- Helix Angle
- 15 Degrees
- List Number
- 16605
- Shank Type
- Square
- Thread Standard
- UNC
- Number of Flutes
- 3
- Standards
- DIN
- Primary Material Application ISO Code
- K, N
Description
SPIRAL FLUTE Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, Carbide, Bright (Uncoated), Thread Length 3/4 in, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3