Spiral Flute Tap, #3-48, Bottoming, 2 Flutes, UNC
Mfr # 1406100
Zoro # G9280266
product price: $21.59
/eaKey Features
Overall Length
1-13/16"
Tap Style
Spiral Flute
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1406100
Zoro #
G9280266
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
1-13/16"
Tap Size
#3
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Tap Thread Size
#3-48
Thread Length
1/2"
Drill Bit Size
0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in
55% Thread Drill Size
2.12 mm
65% Thread Drill Size
#46
Thread Size
#3-48
Square Size
0.1090 in
75% Thread Drill Size
2.00
Shank Length
1 1/4 in
Size
#3
Description
Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.