Shop OSG
See all product information
Create Account
SPIRAL FLUTE Tap, 3 9/64 in, 1/4"-20
Mfr # 1660500000
Zoro # G022833812
product price:Â
$
134.82
/ea
Free Shipping & Returns
Key Features
Primary Material Application ISO Code
K, N
Thread Limit
H5
Thread Size
1/4"-20
Square Length
0.312 in
Number of Flutes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1660500000
- Zoro #
- G022833812
- UPC #
- -
- Country of Origin
- Japan
- Primary Material Application ISO Code
- K, N
- Thread Limit
- H5
- Number of Flutes
- 3
- Item
- SPIRAL FLUTE Tap
- Class of Fit
- 2B-3B
- Tap Material
- Carbide
- Tap Finish
- Bright (Uncoated)
- Thread Direction
- Right Hand
- Tap Style
- Spiral Flute
- Standards
- DIN
- List Number
- 16605
- Primary Material Application
- Aluminum, Cast Iron
- Thread Standard
- UNC
- Helix Angle
- 15 Degrees
- Shank Type
- Square
Description
SPIRAL FLUTE Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, Carbide, Bright (Uncoated), Thread Length 19/32 in, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.