Zoro Homepage

Spiral Flute Tap, 3/4"-10, Bottoming, 4 Flutes, UNC

  • Mfr # 0139608

  • Zoro # G9241355


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.442"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0139608
Zoro #
G9241355
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.442"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Thread Length
2"
Tap Thread Size
3/4"-10
Square Size
0.4420 in
Thread Size
3/4"-10
Shank Length
1 13/16 in
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
75% Thread Drill Size
16.50
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
List Number
303
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
303
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Helix Angle
45 Degrees
Thread Standard
UNC
Shank Type - Machining
Straight
Threads per Inch
10
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Stainless Steel, Steel

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, V, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.