Zoro Homepage

Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1305713808

  • Zoro # G9272067


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305713808
Zoro #
G9272067
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Pitch Diameter Limit
H5
Tap Thread Size
3/4"-10
Shank Length
1 13/16 in
75% Thread Drill Size
16.50
Drill Bit Size
0.6990 in, 0.7024 in, 0.7058 in, 0.7092 in, 0.7126 in
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Square Size
0.4420 in
Thread Size
3/4"-10
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
313TI
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
TiCN
Series
313TI
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Shank Type - Machining
Straight
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Threads per Inch
10
Helix Angle
10 Degrees
Measurement System
Fractional Inch
Thread Limit
H5
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Material Grade - Machining
313TI
Secondary Material Application ISO Code
M
Extended Neck
Yes
Tap Shank Standard
ANSI

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, TiCN, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.