Zoro Homepage

Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1645034105

  • Zoro # G9270913


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645034105
Zoro #
G9270913
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Length
2"
Tap Thread Size
3/4"-10
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Tap Length Standard
DIN
55% Thread Drill Size
17.20 mm
75% Thread Drill Size
16.50
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Square Size
0.4420 in
Shank Length
2 15/32 in
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN
List Number
16450
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN
Series
16450
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material Grade - Machining
16450, Vanadium High Speed Steel
Features
Advanced Chip Control, Vanadium HSS With TiN Coating, Variable Lead Flute
Thread Limit
H5
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Helix Angle
Variable
Measurement System
Fractional Inch
Extended Neck
Yes
Threads per Inch
10
Tap Shank Standard
DIN
Thread Standard
UNC
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 16.50, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.