Zoro Homepage

Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1650504508

  • Zoro # G7457956


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125.00mm
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650504508
Zoro #
G7457956
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
125.00mm
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2-7/16"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H3
65% Thread Drill Size
16.90 mm
Shank Length
2 15/32 in
75% Thread Drill Size
16.50
Square Size
0.4420 in
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
55% Thread Drill Size
17.20 mm
Thread Size
3/4"-10
Tap Length Standard
DIN
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Finish
TiCN
List Number
16505
Standards
ANSI, DIN
Tap Thread Type
UNC
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16505
Tap Shank Standard
DIN
Material Grade - Machining
16505, VC-10
Helix Angle
Variable
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
10
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, M, P
Thread Limit
H3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 59/64 in, Powdered Metal, V, Thread Length 1 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.