Zoro Homepage

Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1711001

  • Zoro # G9272444


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711001
Zoro #
G9272444
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-10
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Square Size
0.4420 in
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
Shank Length
1 13/16 in
75% Thread Drill Size
16.50
55% Thread Drill Size
17.20 mm
Size
3/4
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Series
313NI
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Helix Angle
10 Degrees
Features
DIN, OSG V-coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Material Grade - Machining
313NI, VC-10
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, M, S3
Threads per Inch
10
Thread Standard
UNC
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Powdered Metal, Black Oxide, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.