Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/4"-10, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 2943608

  • Zoro # G5720294


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2943608
Zoro #
G5720294
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H5
Thread Length
2"
Tap Thread Size
3/4"-10
Thread Size
3/4"-10
Square Size
0.4420 in
Shank Length
1 13/16 in
55% Thread Drill Size
17.20 mm
65% Thread Drill Size
16.90 mm
75% Thread Drill Size
16.50
Drill Bit Size
0.6461 in, 0.6526 in, 0.6591 in, 0.6656 in, 0.6721 in
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
290
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Series
290
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, K, M, P
Extended Neck
Yes
Material Grade - Machining
290, Vanadium High Speed Steel
Threads per Inch
10
Thread Limit
H5
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Features
HSSE, Slow Spiral, Spiral Flute, Steam Oxide Surface Treatment, TiCN Coating
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 1/4 in, Vanadium High Speed Steel, TiCN, Thread Length 51/64 in, 75 Percent Thread Drill Size 16.50, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.