Zoro Homepage

Spiral Flute Tap, 3/4"-10, Modified Bottoming, UNC, 0 Flutes, V

  • Mfr # 1652504508

  • Zoro # G0222019


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.590"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652504508
Zoro #
G0222019
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.590"
Tap Dimension Type
Inch
Tap Size
3/4"
Overall Length
7.870"
Thread Length
1-1/4"
Tap Thread Size
3/4"-10
Pitch Diameter Limit
H5
75% Thread Drill Size
16.50 mm
Thread Size
3/4"-10
65% Thread Drill Size
16.90 mm
55% Thread Drill Size
17.20 mm
Square Size
0.4420 in
Shank Length
4 23/32 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
Tap Thread Type
UNC
List Number
16525
Number of Pieces
1
Tap Finish
V
Cutting Direction - Machining
Right Hand
Series
16525
Material Grade - Machining
16525
Thread Standard
UNC
Tap Type
Spiral Flute
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, M, P
Extended Shank
Yes
Thread Limit
H5
Extended Neck
Yes
Threads per Inch
10
Secondary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
Variable

Description

Extension Tap, Thread Size 3/4 In.-10, UNC, Overall Length 7 7/8 in, Powdered Metal, V, Right Hand, 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.