Zoro Homepage

Spiral Flute Tap, 3/4"-16, Bottoming, 4 Flutes, UNF

  • Mfr # 1434105

  • Zoro # G9280871


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1434105
Zoro #
G9280871
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Tap Thread Size
3/4"-16
Thread Length
2"
Pitch Diameter Limit
H3
55% Thread Drill Size
17.90 mm
Square Size
0.4420 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Shank Length
1 13/16 in
Thread Size
3/4"-16
75% Thread Drill Size
17.50
65% Thread Drill Size
17.70 mm
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Grouping
Tap
List Number
107
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
107
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Threads per Inch
16
Thread Standard
UNF
Secondary Material Application
Aluminum, Cast Iron, Steel
Extended Neck
Yes
Thread Limit
H3
Primary Material Application ISO Code
H, K, M, N, O, P, S
Shank Type - Machining
Straight
Features
Spiral Flute
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, High Speed Steel, TiN, Thread Length 1 15/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.