Zoro Homepage

Spiral Flute Tap, 3/4"-16, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 1645034165

  • Zoro # G9270931


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645034165
Zoro #
G9270931
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Pitch Diameter Limit
H5
Tap Thread Size
3/4"-16
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50
Shank Length
1 7/8 in
Thread Size
3/4"-16
65% Thread Drill Size
17.70 mm
Square Size
0.4420 in
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Tap Length Standard
DIN
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Finish
TiN
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
List Number
16450
Standards
DIN
Series
16450
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Primary Material Application ISO Code
M, P
Thread Standard
UNF
Helix Angle
Variable
Extended Neck
Yes
Thread Limit
H5
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application
Stainless Steel, Steel
Measurement System
Fractional Inch
Threads per Inch
16
Material Grade - Machining
16450, Vanadium High Speed Steel
Features
Advanced Chip Control, Vanadium HSS With TiN Coating, Variable Lead Flute

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 in, 75 Percent Thread Drill Size 17.50, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.