Zoro Homepage

Spiral Flute Tap, 3/4"-16, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 2333805

  • Zoro # G2739283


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2333805
Zoro #
G2739283
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
Not Rated
55% Thread Drill Size
17.90 mm
75% Thread Drill Size
17.50
Square Size
0.4420 in
65% Thread Drill Size
17.70 mm
Tap Length Standard
DIN
Thread Size
3/4"-16
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Shank Length
1 7/8 in
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
List Number
230
Thread Direction
Right Hand
Tap Finish
TiN
Standards
ANSI, DIN
Number of Pieces
1
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
230
Threads per Inch
16
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Thread Limit
Not Rated
Measurement System
Fractional Inch
Class of Fit
2B
Features
DIN, HSSE, Spiral Flute, TiN Coating
Extended Neck
Yes
Material Grade - Machining
230, Vanadium High Speed Steel
Tap Shank Standard
DIN
Primary Material Application
Steel
Secondary Material Application
All Materials
Primary Material Application ISO Code
P
Thread Standard
UNF
Coolant Fed
Coolant Through
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 21/64 in, High Speed Steel, TiN, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.