Zoro Homepage

Spiral Flute Tap, 3/4"-16, Plug, 4 Flutes, UNF

  • Mfr # 1305713908

  • Zoro # G3659047


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/4"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.590"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305713908
Zoro #
G3659047
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Thread Length
2"
Tap Thread Size
3/4"-16
Pitch Diameter Limit
H3
65% Thread Drill Size
17.70 mm
Shank Length
1 13/16 in
75% Thread Drill Size
17.50
55% Thread Drill Size
17.90 mm
Drill Bit Size
0.6851 in, 0.6891 in, 0.6932 in, 0.6972 in, 0.7013 in
Thread Size
3/4"-16
Square Size
0.4420 in
Size
3/4

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Plug
Standards
ANSI
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
313TI
Number of Pieces
1
Series
313TI
Cutting Direction - Machining
Right Hand
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Material Grade - Machining
313TI
Measurement System
Fractional Inch
Secondary Material Application
Stainless Steel
Threads per Inch
16
Features
Complete Offering, For Through Hole Applications, Increased Hardness, Increased Hardness For Longer Life, Lubricity and Wear Resistance, Provides Greater Reach Capability
Thread Limit
H3
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
Nickel, Titanium
Tap Shank Standard
ANSI
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 3/4 In.-16, UNF, Overall Length 4 1/4 in, Powdered Metal, TiCN, Thread Length 51/64 in, 75 Percent Thread Drill Size 17.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.