Zoro Homepage

Spiral Flute Tap, 3/8"-16, Bottoming, UNC, 3 Flutes, Bright

  • Mfr # 1298700

  • Zoro # G2501825


product price: $68.29
/ea

Key Features

Shank Dia.
0.381"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1298700
Zoro #
G2501825
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
6"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
5/16 in
Square Size
0.2850 in
Tap Length Standard
ANSI
Shank Length
4 47/64 in
65% Thread Drill Size
P
Thread Size
3/8"-16
Size
3/8"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
List Number
918
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
918
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application ISO Code
K, N, P
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Thread Limit
H3
Tap Shank Standard
ANSI
Tap Type
Spiral Flute
Material Grade - Machining
918
Extended Shank
Yes
Primary Material Application
All Materials
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size 3/8 In.-16, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.