Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 1720108

  • Zoro # G9272575


product price: $56.66
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1720108
Zoro #
G9272575
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
H3
Square Size
0.2850 in
Thread Size
3/8"-16
65% Thread Drill Size
P
75% Thread Drill Size
0.3125
55% Thread Drill Size
8.40 mm
Shank Length
1 21/32 in
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Size
3/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
List Number
313NI
Standards
ANSI
Tap Finish
TiCN
Series
313NI
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Material Grade - Machining
VC-10
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, S3
Threads per Inch
16
Thread Limit
H3
Tap Shank Standard
ANSI
Primary Material Application ISO Code
S

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Powdered Metal, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.