Zoro Homepage

Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, TiN

  • Mfr # 2331605

  • Zoro # G3279166


product price: $67.19
/ea

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2331605
Zoro #
G3279166
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
Not Rated
Shank Length
2 17/32 in
65% Thread Drill Size
P
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
55% Thread Drill Size
8.40 mm
Square Size
0.2860 in
75% Thread Drill Size
0.3125
Thread Size
3/8"-16
Tap Length Standard
DIN
Size
3/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
230
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI, DIN
Tap Finish
TiN
Number of Pieces
1
Series
230
Cutting Direction - Machining
Right Hand
Thread Limit
Not Rated
Helix Angle
45 Degrees
Thread Standard
UNC
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Features
DIN, HSSE, Spiral Flute, Steam Oxide Surface Treatment
Secondary Material Application
All Materials
Primary Material Application
Steel
Tap Shank Standard
DIN
Secondary Material Application ISO Code
H, K, M, N, P1, P2
Material Grade - Machining
230, Vanadium High Speed Steel
Class of Fit
2B
Coolant Fed
Coolant Through
Extended Neck
Yes
Threads per Inch
16
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.