Spiral Flute Tap, 3/8"-16, Plug, UNC, 3 Flutes, TiCN
Mfr # 5005408
Zoro # G9281045
product price: $27.69
/eaKey Features
Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5005408
Zoro #
G9281045
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
75% Thread Drill Size
0.3125
Square Size
0.2850 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Shank Length
1 21/32 in
Size
3/8
Pitch Diameter Limit
H5
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiCN, Thread Length 49/64 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.