Zoro Homepage

Spiral Flute Tap, 3/8"-24, Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # 0140901

  • Zoro # G9272243


product price: $63.19
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140901
Zoro #
G9272243
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Shank Length
1 21/32 in
Thread Size
3/8"-24
Square Size
0.2850 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
75% Thread Drill Size
8.50
Size
3/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
List Number
313NI
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
313NI
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Thread Limit
H3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Threads per Inch
24
Primary Material Application ISO Code
S
Helix Angle
10 Degrees
Thread Standard
UNF
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, M, S3

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.