Zoro Homepage

Spiral Flute Tap, 3/8"-24, Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # 0144501

  • Zoro # G9275716


product price: $69.19
/ea

Key Features

Shank Dia.
0.381"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0144501
Zoro #
G9275716
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Overall Length
6"
Thread Length
1-7/8"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Shank Length
4 1/8 in
Square Size
0.2860 in
Tap Length Standard
ANSI
65% Thread Drill Size
R
Size
3/8"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
UNF
List Number
398
Tap Finish
Oxide
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
398
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel, Steel
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Extended Shank
Yes
Thread Limit
H3
Material Grade - Machining
398
Tap Shank Standard
ANSI
Thread Standard
UNF
Tap Type
Spiral Flute
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size 3/8 In.-24, UNF, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.