Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1650502708

  • Zoro # G7490375


product price: $45.19
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650502708
Zoro #
G7490375
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-3/8"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Tap Length Standard
DIN
Square Size
0.2850 in
Shank Length
2 5/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50
65% Thread Drill Size
R
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
55% Thread Drill Size
11/32 in
Size
3/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
Standards
ANSI, DIN
List Number
16505
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
Series
16505
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
24
Material Grade - Machining
VC-10
Thread Limit
H3
Thread Standard
UNF
Tap Shank Standard
DIN
Helix Angle
Variable
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Fractional Inch

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, V, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.