Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 3/8"-24, Plug, UNF, 3 Flutes, TiN

  • Mfr # 1431005

  • Zoro # G9280616


product price: $26.99
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431005
Zoro #
G9280616
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Pitch Diameter Limit
H3
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Shank Length
1 21/32 in
Square Size
0.2850 in
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50
65% Thread Drill Size
R
Size
3/8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiN
List Number
107
Thread Direction
Right Hand
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Tap Shank Standard
ANSI
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Threads per Inch
24
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H3
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Standard
UNF
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
50 Degrees

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiN, Thread Length 49/64 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.