This item is Discontinued.

Osg Spiral Flute Tap, Bottoming 0 Flutes 135601

Spiral Flute Tap, Bottoming 0 Flutes (Discontinued)

  • Mfr # 135601
  • Zoro # G0222719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135601
Zoro #
G0222719
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Tap Thread Size
#4-40
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Square Size
0.1100 in
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
Thread Size
#4-40
Shank Length
1 9/32 in
75% Thread Drill Size
2.20
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
UNC
Tap Chamfer
Bottoming
Tap Finish
Steam Oxide
Tap Material
High Speed Steel
Number of Flutes
0
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Primary Material Application ISO Code
M, P1
Thread Limit
H2
Thread Standard
UNC
Threads per Inch
40
Shank Type - Machining
Straight
Measurement System
Pipe
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Limit / Class of Fit
H2
Number of Pieces
1
List Number
303
Tap Shank Standard
ANSI

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, High Speed Steel, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.