Spiral Flute Tap, #4-40, Modified Bottoming, 2 Flutes, UNC
Mfr # 1645004402
Zoro # G9270511
product price: $45.59
/eaKey Features
Overall Length
56.00mm
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1645004402
Zoro #
G9270511
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
56.00mm
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Tap Length Standard
DIN
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size
2.30 mm
Shank Length
1 1/2 in
75% Thread Drill Size
2.20
Square Size
0.1100 in
55% Thread Drill Size
3/32 in
Thread Size
#4-40
Size
#4
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 2 13/64 in, Vanadium High Speed Steel, TiN, Thread Length 13/64 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.