Zoro Homepage

Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, Oxide

  • Mfr # 1766101

  • Zoro # G3253914


product price: $71.19
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1766101
Zoro #
G3253914
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
4"
Thread Length
27/32"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Size
#4-40
Square Size
0.1100 in
Shank Length
3 5/32 in
Tap Length Standard
ANSI
65% Thread Drill Size
2.20 mm
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.30 mm
Size
#4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Standards
ANSI
List Number
398
Tap Finish
Oxide
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNC
Series
398
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Flute
Extended Shank
Yes
Thread Limit
H2
Threads per Inch
40
Thread Standard
UNC
Primary Material Application ISO Code
M, P
Extended Neck
No
Primary Material Application
Stainless Steel, Steel
Measurement System
Pipe
Material Grade - Machining
398
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size #4-40, UNC, Overall Length 4 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 40

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.