Zoro Homepage

Spiral Flute Tap, #4-40, Plug, UNC, 2 Flutes, Bright

  • Mfr # 1296000

  • Zoro # G9281842


product price: $52.49
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1296000
Zoro #
G9281842
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
4"
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-40
Tap Length Standard
ANSI
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
Shank Length
3 7/16 in
65% Thread Drill Size
2.30 mm
Square Size
0.1090 in
55% Thread Drill Size
3/32 in
Size
#4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Number of Pieces
1
Standards
ANSI
Tap Thread Type
UNC
Tap Finish
Bright
List Number
918
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
918
Threads per Inch
40
Thread Limit
H2
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Material Grade - Machining
918
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Tap Shank Standard
ANSI
Thread Standard
UNC
Measurement System
Pipe
Extended Shank
Yes
Tap Type
Spiral Flute
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size #4-40, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.