SPIRAL FLUTE Tap, #4-40, UNC, 3 5/32 in
- Mfr # 1652505608
- Zoro # G022834833
product price:Â
$
71.35
/ea
Key Features
Thread Limit
H2
Class of Fit
2B-3B
Tap Material
Powdered Metal
Thread Direction
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Tool and Die Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1652505608
- Zoro #
- G022834833
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Thread Size
- #4-40
- Thread Length
- 13/64 in
- Shank Diameter
- 9/64 in
- Wire Rope Length
- 3 5/32 in
- Square Width
- 0.11 in
- Square Length
- 0.19 in
- Overall Length
- 3 5/32 in
- Length
- 3 5/32 in
Details
- Thread Limit
- H2
- Class of Fit
- 2B-3B
- Tap Material
- Powdered Metal
- Thread Direction
- Right Hand
- Secondary Material Application
- Aluminum, Cast Iron, Tool and Die Steel
- Number of Flutes
- 2
- Primary Material Application ISO Code
- H, M, P
- List Number
- 16525
- Tap Finish
- V
- Item
- SPIRAL FLUTE Tap
- Secondary Material Application ISO Code
- K, N, P
- Tap Application
- Blind Hole
- Primary Material Application
- Steel, Stainless Steel, Hardened Steel
- Thread Standard
- UNC
- Tap Style
- Spiral Flute
Description
SPIRAL FLUTE Tap, Thread Size #4-40, UNC, Overall Length 3 5/32 in, Powdered Metal, V, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.