Zoro Homepage

Spiral Flute Tap, #4-48, Bottoming, UNF, 2 Flutes, Oxide

  • Mfr # 0135801

  • Zoro # G9274036


product price: $30.39
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0135801
Zoro #
G9274036
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Pitch Diameter Limit
H2
Tap Thread Size
#4-48
Shank Length
1 9/32 in
Square Size
0.1100 in
Thread Size
#4-48
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in
75% Thread Drill Size
2.32
Size
#4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
303
Tap Thread Type
UNF
Number of Pieces
1
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
303
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P1
Threads per Inch
48
Shank Type - Machining
Straight
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Standard
UNF
Thread Limit
H2
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
45 Degrees

Description

Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 13/64 in, 75 Percent Thread Drill Size 2.32, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.