Shop OSG
See all product information
Create Account
SPIRAL FLUTE Tap, #5-44, UNF, 3 15/16 in
- Mfr # 1653506308
- Zoro # G322833949
product price:Â
$
49.99
/ea
Key Features
List Number
16535
Secondary Material Application
Aluminum, Cast Iron, Tool and Die Steel
Number of Flutes
3
Shank Diameter
9/64 in
Primary Material Application ISO Code
H, M, P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1653506308
- Zoro #
- G322833949
- UPC #
- -
- Country of Origin
- Japan
- List Number
- 16535
- Secondary Material Application
- Aluminum, Cast Iron, Tool and Die Steel
- Number of Flutes
- 3
- Primary Material Application ISO Code
- H, M, P
- Thread Standard
- UNF
- Tap Style
- Spiral Point
- Primary Material Application
- Steel, Stainless Steel, Hardened Steel
- Tap Finish
- V
- Item
- SPIRAL FLUTE Tap
- Tap Material
- Powdered Metal
- Tap Application
- Blind Hole
- Thread Limit
- H2
- Secondary Material Application ISO Code
- K, N, P
- Thread Direction
- Right Hand
- Class of Fit
- 2B-3B
Dimensions
- Shank Diameter
- 9/64 in
- Square Width
- 0.11 in
- Thread Length
- 11/32 in
- Wire Rope Length
- 3 15/16 in
- Thread Size
- #5-44
- Square Length
- 0.19 in
- Overall Length
- 3 15/16 in
- Length
- 3 15/16 in
Description
SPIRAL FLUTE Tap, Thread Size #5-44, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.