Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 0 Flutes, V

  • Mfr # 1652502308

  • Zoro # G0221973


product price: $73.19
/ea

Key Features

Shank Dia.
0.318"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652502308
Zoro #
G0221973
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Overall Length
5.910"
Thread Length
1-1/4"
Pitch Diameter Limit
H4
Tap Thread Size
5/16"-24
Square Size
0.2380 in
Shank Length
4 33/64 in
75% Thread Drill Size
I
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Thread Size
5/16"-24

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
List Number
16525
Tap Thread Type
UNF
Tap Finish
V
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
16525
Thread Limit
H4
Extended Shank
Yes
Threads per Inch
24
Tap Type
Spiral Flute
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Thread Standard
UNF
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
16525
Extended Neck
Yes
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Helix Angle
Variable

Description

Extension Tap, Thread Size 5/16 In.-24, UNF, Overall Length 5 29/32 in, Powdered Metal, V, Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.