Zoro Homepage

Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # 1710001

  • Zoro # G9272392


product price: $50.39
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710001
Zoro #
G9272392
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
Pitch Diameter Limit
H5
Shank Length
1 19/32 in
65% Thread Drill Size
J
75% Thread Drill Size
I
Thread Size
5/16"-24
Square Size
0.2380 in
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
55% Thread Drill Size
9/32 in
Size
5/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
List Number
313NI
Standards
ANSI
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
Series
313NI
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Thread Standard
UNF
Extended Neck
Yes
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
10 Degrees
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Thread Limit
H4
Tap Shank Standard
ANSI
Features
Inch and Metric, OSG V-Coating, Premium Powdered Metal VC-10 Substrate, Spiral Flute
Secondary Material Application ISO Code
H, M, S3
Material Grade - Machining
313NI
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.