Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1650502308

  • Zoro # G7567305


product price: $41.99
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650502308
Zoro #
G7567305
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-3/8"
Tap Thread Size
5/16"-24
Thread Size
5/16"-24
75% Thread Drill Size
I
65% Thread Drill Size
J
Tap Length Standard
DIN
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Square Size
0.2380 in
55% Thread Drill Size
9/32 in
Shank Length
2 5/32 in
Size
5/16
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
TiCN
Standards
ANSI, DIN
Tap Grouping
Tap
Thread Direction
Right Hand
Series
16505
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
Variable
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Features
OSG's Proprietary V Coating, Powder Metallurgy HSS, Sharp Cutting Edge, Variable Helix Flute
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
16450
Tap Shank Standard
DIN
Extended Neck
Yes
Threads per Inch
24
Measurement System
Fractional Inch
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, Powdered Metal, V, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.