Zoro Homepage

Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Bright

  • Mfr # 1430600

  • Zoro # G5707466


product price: $20.19
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430600
Zoro #
G5707466
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
65% Thread Drill Size
J
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Thread Size
5/16"-24
75% Thread Drill Size
I
Square Size
0.2380 in
Shank Length
1 9/16 in
Size
5/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Finish
Bright
Number of Pieces
1
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
107
Cutting Direction - Machining
Right Hand
Series
107
Material Grade - Machining
107
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
24
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, N, P
Helix Angle
50 Degrees
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
H3
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Measurement System
Fractional Inch
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Cast Iron, Steel

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Thread Length 45/64 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.