Spiral Flute Tap, 5/8"-11, Modified Bottoming, UNC, 3 Flutes, Oxide
Mfr # 1749201
Zoro # G9275131
product price: $92.89
/ea
Free Shipping & Returns
Key Features
Overall Length
3-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.480"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1749201
Zoro #
G9275131
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3-13/16"
Shank Dia.
0.480"
Tap Dimension Type
Inch
Tap Size
5/8"
Thread Length
1-13/16"
Tap Thread Size
5/8"-11
Pitch Diameter Limit
H5
Shank Length
1 21/32 in
55% Thread Drill Size
14.20 mm
Square Size
0.3600 in
Drill Bit Size
0.5305 in, 0.5364 in, 0.5423 in, 0.5482 in, 0.5541 in
Thread Size
5/8"-11
75% Thread Drill Size
13.60
65% Thread Drill Size
13.90 mm
Size
5/8
Description
Spiral Flute Tap, Thread Size 5/8 In.-11, UNC, Overall Length 3 13/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.