Zoro Homepage

Spiral Flute Tap, 5/8"-18, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 1301500401

  • Zoro # G9276872


product price: $74.19
/ea

Key Features

Overall Length
4"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.480"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500401
Zoro #
G9276872
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.480"
Tap Size
5/8"
Tap Dimension Type
Inch
Thread Length
1-13/16"
Tap Thread Size
5/8"-18
Pitch Diameter Limit
Not Rated
Shank Length
2 21/32 in
Tap Length Standard
DIN
Square Size
0.3590 in
Thread Size
5/8"-18
75% Thread Drill Size
13.60
65% Thread Drill Size
37/64 in
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
55% Thread Drill Size
14.80 mm
Size
5/8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
13015
Tap Finish
Oxide
Tap Thread Type
UNF
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Series
13015
Cutting Direction - Machining
Right Hand
Helix Angle
45 Degrees
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Thread Standard
UNF
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application ISO Code
M
Extended Neck
Yes
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Thread Limit
2B
Threads per Inch
18

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, High Speed Steel, Black Oxide, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.