Zoro Homepage

Spiral Flute Tap, 5/8"-18, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1650504308

  • Zoro # G8577143


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
5/8"-18
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650504308
Zoro #
G8577143
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
5/8"-18
Tap Dimension Type
Inch
Tap Size
5/8"
Overall Length
3-15/16"
Shank Dia.
0.480"
Thread Length
2-1/8"
Thread Size
5/8"-18
75% Thread Drill Size
13.60
65% Thread Drill Size
37/64 in
55% Thread Drill Size
14.80 mm
Shank Length
1 25/32 in
Drill Bit Size
0.5673 in, 0.5709 in, 0.5745 in, 0.5781 in, 0.5817 in
Square Size
0.3590 in
Tap Length Standard
DIN
Size
5/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
ANSI, DIN
Tap Material
Powdered Metal
Series
16505
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Threads per Inch
18
Helix Angle
Variable
Tap Shank Standard
ANSI, DIN
Primary Material Application ISO Code
H, M, P
Material Grade - Machining
165050, VC-10
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Thread Limit
H3
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/8 In.-18, UNF, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 47/64 in, 75 Percent Thread Drill Size 13.60, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.