Zoro Homepage

Spiral Flute Tap, #6-32, Bottoming, UNC, 2 Flutes, Bright

  • Mfr # 1296500

  • Zoro # G9281867


product price: $54.89
/ea

Key Features

Shank Dia.
0.141"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1296500
Zoro #
G9281867
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
6"
Thread Length
11/16"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
75% Thread Drill Size
#36
Tap Length Standard
ANSI
Square Size
0.1090 in
Shank Length
5 5/16 in
55% Thread Drill Size
#32
Thread Size
#6-32
65% Thread Drill Size
#34
Size
#6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
2
Tap Finish
Bright
Standards
ANSI
Tap Grouping
Tap
Number of Pieces
1
List Number
918
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
918
Thread Limit
H3
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Thread Standard
UNC
Measurement System
Pipe
Extended Shank
Yes
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Flute
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Threads per Inch
32
Material Grade - Machining
918
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size #6-32, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.