Zoro Homepage

Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 1709108

  • Zoro # G9272322


product price: $41.79
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1709108
Zoro #
G9272322
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Pitch Diameter Limit
H3
Tap Thread Size
#6-32
55% Thread Drill Size
#32
65% Thread Drill Size
#34
Thread Size
#6-32
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Square Size
0.1090 in
Shank Length
1 11/32 in
75% Thread Drill Size
#36
Size
#6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
313NI
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
313NI
Helix Angle
10 Degrees
Secondary Material Application ISO Code
H, M, S3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Features
Increased hardness for longer life
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Standard
UNC
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Extended Neck
No
Thread Limit
H3

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/64 in, Powdered Metal, TiCN, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.