Zoro Homepage

Spiral Flute Tap, #6-32, Modified Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # 1770101

  • Zoro # G9272611


product price: $41.39
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770101
Zoro #
G9272611
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Pitch Diameter Limit
H7
Square Size
0.1090 in
55% Thread Drill Size
#32
Thread Size
#6-32
Shank Length
1 11/32 in
75% Thread Drill Size
#36
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
65% Thread Drill Size
#34
Size
#6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Number of Pieces
1
Tap Grouping
Tap
List Number
313NI
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
313NI
Thread Standard
UNC
Thread Limit
H5
Primary Material Application
Nickel, Titanium
Extended Neck
No
Features
Increased hardness for longer life
Secondary Material Application ISO Code
H, M, S3
Threads per Inch
32
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Helix Angle
10 Degrees
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
S
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/64 in, Powdered Metal, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.