Shop OSG
See all product information
Create Account
SPIRAL FLUTE Tap, 70 mm, M5x0.8
- Mfr # 1660000100
- Zoro # G622834264
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Square
Thread Direction
Right Hand
Square Length
6.35 mm
Helix Angle
15 Degrees
Neck Length
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1660000100
- Zoro #
- G622834264
- UPC #
- -
- Country of Origin
- Japan
- Shank Type
- Square
- Thread Direction
- Right Hand
- Helix Angle
- 15 Degrees
- Standards
- DIN
- Tap Finish
- Bright (Uncoated)
- Tap Material
- Carbide
- Thread Standard
- Metric
- Primary Material Application ISO Code
- K, N
- Tap Style
- Spiral Flute
- Class of Fit
- 4H-6H
- Item
- SPIRAL FLUTE Tap
- Thread Limit
- D4
- List Number
- 16600
- Primary Material Application
- Aluminum, Cast Iron
- Number of Flutes
- 3
Description
SPIRAL FLUTE Tap, Thread Size M5x0.8, Metric, Overall Length 70 mm, Carbide, Bright (Uncoated), Thread Length 10 mm, Thread Limit D4, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.