Zoro Homepage

Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 1650502808

  • Zoro # G8577046


product price: $55.79
/ea

Key Features

Tap Thread Size
7/16"-14
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650502808
Zoro #
G8577046
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
7/16"-14
Tap Dimension Type
Inch
Tap Size
7/16"
Overall Length
3-15/16"
Thread Length
1-23/32"
Shank Dia.
0.323"
Square Size
0.2420 in
Shank Length
2 3/16 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
65% Thread Drill Size
V
55% Thread Drill Size
W
Thread Size
7/16"-14
75% Thread Drill Size
U
Tap Length Standard
DIN
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
ANSI, DIN
Thread Direction
Right Hand
Tap Material
Powdered Metal
Series
16505
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Threads per Inch
14
Primary Material Application ISO Code
H, M, P
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI, DIN
Material Grade - Machining
165050, VC-10
Thread Standard
UNC
List Number
16505
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 15/16 in, Powdered Metal, V, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.