Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/16"-14, Modified Bottoming, UNC, 3 Flutes, TiCN

  • Mfr # 2942008

  • Zoro # G5773993


product price: $59.69
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942008
Zoro #
G5773993
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H5
55% Thread Drill Size
W
75% Thread Drill Size
U
Shank Length
1 7/16 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Square Size
0.2420 in
Thread Size
7/16"-14
65% Thread Drill Size
V
Size
7/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
List Number
290
Number of Pieces
1
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Series
290
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application ISO Code
H, K, M, P
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Thread Standard
UNC
Thread Limit
H5
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
14

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, Vanadium High Speed Steel, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.