Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 7/16"-14, Plug, UNC, 3 Flutes, TiCN

  • Mfr # 1431208

  • Zoro # G9280661


product price: $42.79
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Plug
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1431208
Zoro #
G9280661
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H3
Shank Length
1 7/16 in
55% Thread Drill Size
W
Square Size
0.2420 in
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Thread Size
7/16"-14
65% Thread Drill Size
V
75% Thread Drill Size
U
Size
7/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Number of Flutes
3
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
List Number
107
Thread Direction
Right Hand
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Secondary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Features
Spiral Flute
Thread Limit
H3
Material Grade - Machining
107
Coolant Fed
Non-Coolant Through
Threads per Inch
14
Extended Neck
Yes
Thread Standard
UNC
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Fractional Inch
Helix Angle
50 Degrees

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, TiCN, Thread Length 29/32 in, 75 Percent Thread Drill Size U, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.