Zoro Homepage

Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 0143308

  • Zoro # G9272925


product price: $64.39
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0143308
Zoro #
G9272925
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
7/16"-20
Square Size
0.2420 in
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Thread Size
7/16"-20
Shank Length
1 13/32 in
75% Thread Drill Size
9.95
Size
7/16

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Number of Pieces
1
List Number
313
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
313
Primary Material Application ISO Code
H, M, P3
Helix Angle
15 Degrees
Thread Limit
H3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Fractional Inch
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, M, P, S
Threads per Inch
20
Coolant Fed
Non-Coolant Through
Thread Standard
UNF

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Powdered Metal, V, Thread Length 37/64 in, 75 Percent Thread Drill Size 9.95, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.