Zoro Homepage

Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 1645078146

  • Zoro # G9271017


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.987"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1645078146
Zoro #
G9271017
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5"
Shank Dia.
0.987"
Tap Size
7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Tap Thread Size
7/8"-14
Thread Length
2-7/32"
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
75% Thread Drill Size
20.40
55% Thread Drill Size
20.90 mm
Tap Length Standard
DIN
65% Thread Drill Size
13/16 in
Square Size
0.5230 in
Thread Size
7/8"-14
Shank Length
2 1/4 in
Size
7/8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiN
List Number
16450
Number of Pieces
1
Thread Direction
Right Hand
Series
16450
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Thread Standard
UNF
Primary Material Application ISO Code
M, P
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Thread Limit
H6
Features
Variable lead flute; Advanced chip control; Vanadium HSS with TiN coating
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Material Grade - Machining
16450, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
14

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Vanadium High Speed Steel, TiN, Thread Length 1 7/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.