Zoro Homepage

Spiral Flute Tap, 7/8"-14, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 3350078145

  • Zoro # G9271647


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-11/16"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.697"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3350078145
Zoro #
G9271647
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4-11/16"
Shank Dia.
0.697"
Tap Size
7/8"
Tap Dimension Type
Inch
Tap Thread Size
7/8"-14
Pitch Diameter Limit
H5
Thread Length
2-7/32"
Shank Length
2 1/4 in
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
75% Thread Drill Size
20.40
55% Thread Drill Size
20.90 mm
Thread Size
7/8"-14
Square Size
0.5220 in
65% Thread Drill Size
13/16 in
Tap Length Standard
DIN
Size
7/8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Grouping
Tap
Tap Finish
Nitride/Oxide
Thread Direction
Right Hand
List Number
335NI
Tap Thread Type
UNF
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
335Ni
Threads per Inch
14
Primary Material Application ISO Code
S
Extended Neck
Yes
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Features
New point flute geometry; Unique rake angle; OSG's patented HR coating
Thread Limit
H5
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, M
Primary Material Application
Nickel, Titanium
Material Grade - Machining
VC-10
Tap Shank Standard
ANSI
Helix Angle
11 Degrees
Secondary Material Application
Hardened Steel, Stainless Steel

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 59/64 in, Powdered Metal, HR, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.